NN3020KC1NAFWP4
Description
NN3020KC1NAFWP4 ; CYLINDRICAL ROLLER BEARING
Part # NN3020KC1NAFWP4
BDI # 20865748
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3009KC1NAFWP4
Description
NN3009KC1NAFWP4 ; CYLINDRICAL ROLLER BEARING
Part # NN3009KC1NAFWP4
BDI # 20865728
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3013KC1NAFWP4
Description
NN3013KC1NAFWP4 ; CYLINDRICAL ROLLER BEARING
Part # NN3013KC1NAFWP4
BDI # 20865736
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3018KC1NAFWP4
Description
NN3018KC1NAFWP4 ; CYLINDRICAL ROLLER BEARING
Part # NN3018KC1NAFWP4
BDI # 20865746
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3024KC1NAFWP4
Description
NN3024KC1NAFWP4 ; CYLINDRICAL ROLLER BEARING
Part # NN3024KC1NAFWP4
BDI # 20865752
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No