KRV22.SK

COMPARE

KRV22.SK

Description
KRV22.SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # KRV22.SK

BDI # 1087703

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Open

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
KRV22.2RS.SK

COMPARE

KRV22.2RS.SK

Description
KRV22.2RS.SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # KRV22.2RS.SK

BDI # 1087702

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
KR22B.DZ.2RS

COMPARE

KR22B.DZ.2RS

Description
KR22B DZ 2RS ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # 60579019613

BDI # 1407719

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Caged | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY