NUKR52.2SK

COMPARE

NUKR52.2SK

Description
NUKR52.2SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUKR52.2SK

BDI # 1407915

Features

Roller Width - Inch: 2.598
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
NUKR47.2SK

COMPARE

NUKR47.2SK

Description
NUKR47.2SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUKR47.2SK

BDI # 1407914

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY