M1125282.00
Description
M1125282.00 AC GEARMOTOR ; PZ90:1 19RPM 100LBIN 1/15HP
Part # M1125282.00
BDI # 20187755
Features
Mounting Frame:
31
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
19.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Inverter Duty | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.83
M1125216.00
Description
M1125216.00 ; POR 18:1.90RPM36LBIN.1/17H30.12VTENV985
Part # M1125216.00
BDI # 20182464
Features
Mounting Frame:
30
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
87.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | Low Voltage | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.74