22244LBKC3
Description
22244LBKC3 SPHERICAL ROLLER BEARING ; 220MM BORE 400MM OD 108MM WID
Part # 2024933
BDI # 574226
Features
Enclosure:
Open
Bore Profile:
Tapered
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Width - Millimeter:
108
Features
Enclosure:
Open
Bore Profile:
Tapered
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Outside Diameter - Millimeter:
420
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Length Thru Bore - Millimeter:
106
Length Thru Bore - Inch:
4.173
Outer Race Profile:
Cylindrical
Mounting Method:
Shaft Mount