12BTB19H
Description
12BTB19H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB19H
BDI # 614831
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570981
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
8.367
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Simplex Type
Global Part Number GPN:
570621
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
15.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.956
Other Features:
Simplex Type
Global Part Number GPN:
570636
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Rough Bore
12BTB72
Description
12BTB72 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB72
BDI # 614855
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
17.194
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.628
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569708
Pitch Diameter - Millimeter:
436.73
Mounting Method:
Bushed
12BTB84
Description
12BTB84 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB84
BDI # 614857
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
20.058
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569033
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed