D200C60
Description
D200C60 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200C60
BDI # 607578
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
47.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
49.202
Other Features:
Duplex Type
Global Part Number GPN:
36453
Pitch Diameter - Millimeter:
1213.307
Mounting Method:
Rough Bore
D200B11
Description
D200B11 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B11
BDI # 607561
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
8.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.015
Other Features:
Duplex Type
Global Part Number GPN:
30542
Pitch Diameter - Millimeter:
225.425
Mounting Method:
Rough Bore
D200B16
Description
D200B16 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B16
BDI # 607566
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Other Features:
Duplex Type
Global Part Number GPN:
30547
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Rough Bore
D200B13
Description
D200B13 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B13
BDI # 607563
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.642
Other Features:
Duplex Type
Global Part Number GPN:
30544
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Rough Bore
D200B26
Description
D200B26 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B26
BDI # 607576
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Other Features:
Duplex Type
Global Part Number GPN:
30557
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Rough Bore