DS60Q21H
Description
DS60Q21H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS60Q21H
BDI # 607086
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Split Taper Bushing
Global Part Number GPN:
571875
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed
DS40P24H
Description
DS40P24H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS40P24H
BDI # 607040
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Split Taper Bushing
Global Part Number GPN:
571862
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed
DS50P21H
Description
DS50P21H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS50P21H
BDI # 607061
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Split Taper Bushing
Global Part Number GPN:
571867
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
DS40H21H
Description
DS40H21H ROLLER CHAIN SPROCKET ; BUSHED 40 CHAIN 21T B-DOUBLE SINGLE
Part # DS40H21H
BDI # 607038
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Split Taper Bushing
Global Part Number GPN:
571860
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
DS40P23H
Description
DS40P23H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS40P23H
BDI # 607039
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Split Taper Bushing
Global Part Number GPN:
571861
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed