6018 1 3/4
Description
6018 1 3/4 CHAIN CPLG HUB ; 1-3/4" BORE 3-1/2" HUB DIA
Part # 6018 1 3/4
BDI # 623694
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
60P18H
Description
60P18H ROLLER CHAIN SPROCKET ; 3/4" P 18T HT BORE FOR P BUSHING
Part # 60P18H
BDI # 623568
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Split Taper Bushing
Global Part Number GPN:
571723
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
50SH18H
Description
50SH18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT BORE FOR SH BUSHING
Part # 50SH18H
BDI # 622152
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
QD Bushing
Global Part Number GPN:
31036
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
18H100 SH
Description
18H100 SH SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 18H100 SH
BDI # 616269
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573814
Pitch Diameter - Millimeter:
72.77
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling