F14MX200S37-E
Description
F14MX200S37-E SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.08"PD 37MMW BORE E BUSHING
Part # F14MX200S37-E
BDI # 21976106
Features
Pitch Diameter - Inch:
1.381
Inch - Metric:
Metric
Outside Diameter - Inch:
1.377
Face Width - Millimeter:
2.03
Face Width - Inch:
0.08
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
35.086
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14MX200S20-3525
Description
14MX200S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.1" PD 20MMW BORE 3525 BUSH
Part # 14MX200S20-3525
BDI # 21977286
Features
Pitch Diameter - Inch:
1.381
Inch - Metric:
Metric
Outside Diameter - Inch:
0.983
Face Width - Millimeter:
1.36
Face Width - Inch:
0.054
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
35.089
Mounting Method:
Bushed
Belt Width - Millimeter:
20
14MX200S68-4535
Description
14MX200S68-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.1" PD 68MMW BORE 4535 BUSH
Part # 14MX200S68-4535
BDI # 21977290
Features
Pitch Diameter - Inch:
1.381
Inch - Metric:
Metric
Outside Diameter - Inch:
1.377
Face Width - Millimeter:
3.322
Face Width - Inch:
0.131
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
35.089
Mounting Method:
Bushed
Belt Width - Millimeter:
68
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
10
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web Style | Type B1 | Minimum Bore 1/2
Global Part Number GPN:
671924
Pressure Angle:
14.5
14MX200S37-4030
Description
14MX200S37-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.1" PD 37MMW BORE 4030 BUSH
Part # 14MX200S37-4030
BDI # 21977288
Features
Pitch Diameter - Inch:
1.381
Inch - Metric:
Metric
Outside Diameter - Inch:
1.377
Face Width - Millimeter:
2.06
Face Width - Inch:
0.081
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
35.089
Mounting Method:
Bushed
Belt Width - Millimeter:
37