80BTB45
Description
80BTB45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR 2517 BUSHING
Part # 80BTB45
BDI # 625175
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32259
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
50A45
Description
50A45 ROLLER CHAIN SPROCKET ; 5/8" P 45T 21/32" MIN PLAIN BORE A PLATE
Part # 50A45
BDI # 621188
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Global Part Number GPN:
31747
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
40SDS45
Description
40SDS45 ROLLER CHAIN SPROCKET ; 1/2" P 45T BORE FOR SDS BUSHING
Part # 40SDS45
BDI # 620325
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
30930
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
17.919
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
Simplex Type
Global Part Number GPN:
569039
Pitch Diameter - Millimeter:
455.15
Mounting Method:
Rough Bore
140A45
Description
140A45 ROLLER CHAIN SPROCKET ; RSB 140 CHAIN 45T A-NO HUB
Part # 140A45
BDI # 615551
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Global Part Number GPN:
31476
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Rough Bore