8MX75S12-2012
Description
8MX75S12-2012 SYNCHRONOUS BELT PULLEY ; MPC-TB
Part # 8MX75S12-2012
BDI # 21580052
Features
Pitch Diameter - Inch:
0.296
Flange Outside Diameter - Millimeter:
7.92
Inch - Metric:
Metric
Outside Diameter - Inch:
0.294
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.519
Mounting Method:
Bushed
8MX75S36-2517
Description
8MX75S36-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 75T 7.52" PD 36MMW BORE 2517 BUSH
Part # 8MX75S36-2517
BDI # 21981457
Features
Pitch Diameter - Inch:
0.296
Flange Outside Diameter - Millimeter:
7.92
Inch - Metric:
Metric
Outside Diameter - Inch:
0.294
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.519
Mounting Method:
Bushed
8MX75S62-3020
Description
8MX75S62-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 75T 7.52" PD 62MMW BORE 3020 BUSH
Part # 8MX75S62-3020
BDI # 21981459
Features
Pitch Diameter - Inch:
0.296
Flange Outside Diameter - Millimeter:
7.92
Inch - Metric:
Metric
Outside Diameter - Inch:
0.294
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.519
Mounting Method:
Bushed
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type B | Minimum Bore 3/8
Global Part Number GPN:
671648
Pressure Angle:
14.5
14MX75S90-4030
Description
14MX75S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 75T 13.16"PD 90MMW BORE 4030 BUSH
Part # 14MX75S90-4030
BDI # 21982255
Features
Pitch Diameter - Inch:
0.518
Flange Outside Diameter - Millimeter:
13.73
Inch - Metric:
Metric
Outside Diameter - Inch:
0.514
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
13.158
Mounting Method:
Bushed