Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
34.747
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling
L100-28MM
Description
L100-28MM JAW COUPLING HUB ; L100 COUPLING SIZE 28MM BORE
Part # L100-28MM
BDI # 656369
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
34.747
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling
L090-1/2 NO KW
Description
L090-1/2 NO KW JAW COUPLING HUB ; L090 COUPLING SIZE 1/2 BORE NKW
Part # L090-1/2 NO KW
BDI # 656295
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal
Outside Diameter - Inch:
2.125
Length Thru Bore - Millimeter:
21.361
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.975
Coupling Type:
Jaw Coupling
L100-1-1/4
Description
L100-1-1/4 JAW COUPLING HUB ; L100 COUPLING SIZE 1-1/4 BORE
Part # L100-1-1/4
BDI # 656361
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
34.747
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling
L100-1-3/16
Description
L100-1-3/16 JAW COUPLING HUB ; L100 COUPLING SIZE 1-3/16 BORE
Part # L100-1-3/16
BDI # 656363
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
34.747
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling