Page 1 of 8

Next

Compare
MCF 80 S

COMPARE

MCF 80 S

Description
MCF 80 S CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1680011001

BDI # 344831

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 21002

Price Inventory : Available to order
Loading Price
QTY
MCYRD 35 80

COMPARE

MCYRD 35 80

Description
MCYRD 35 80 CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 3635070082

BDI # 345297

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Full Complement | Heavy Duty | Black Oxide Coating
Global Part Number GPN: 21388

Price Inventory : Available to order
Loading Price
QTY
MCYRD 35 80 X

COMPARE

MCYRD 35 80 X

Description
MCYRD 35 80 X CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 3635070182

BDI # 345298

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Full Complement | Heavy Duty | Black Oxide Coating
Global Part Number GPN: 589190

Price Inventory : Available to order
Loading Price
QTY
MCFR 80 SB

COMPARE

MCFR 80 SB

Description
MCFR 80 SB CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1680155001

BDI # 345051

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21156

Price Inventory : Available to order
Loading Price
QTY
MCFR 80 SBX

COMPARE

MCFR 80 SBX

Description
MCFR 80 SBX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1680155101

BDI # 345052

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 590632

Price Inventory : Available to order
Loading Price
QTY