350 TL BUSHING 480PB
Description
350 TL BUSHING 480PB ; TL PTS 150A-700A 13-20/TL CPLG PTS
Part # 604106
BDI # 345996
MG500A 1-1/4FB CL
Description
MG500A 1-1/4FB CL MECHANICAL CAM CLUTCH ; MODEL 500A 1.25" FINISHED BORE
Part # 639805
BDI # 346662
NSS-30 CLUTCH
Description
NSS-30 CLUTCH ; 30MM BORE DIA 62MM OVERALL DIA
Part # 2363257
BDI # 312786
206Q56L40
Description
206Q56L40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XE1098
BDI # 350754
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363767
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75