300Q56LR50
Description
300Q56LR50 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XH1149
BDI # 350906
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365292
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.17
300Q140H50 108
Description
300Q140H50 108 WORM GEAR REDUCER ; NON-RETURNABLE RAIDER
Part # XH1384
BDI # 24008891
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction
Assembly Components:
76.2
Mounting Method:
Shaft Mounted
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
364423
Mounting Method:
Direct Mounted
Overall Length - Inch:
9
133ULR50
Description
133ULR50 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325
Part # XB1029
BDI # 350356
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
362910
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.15
262Q140H50 103
Description
262Q140H50 103 WORM GEAR REDUCER ; NON-RETURNABLE RAIDER
Part # XG1360
BDI # 24009649
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction
Assembly Components:
66.802
Mounting Method:
Shaft Mounted