78685TNHR53

COMPARE

78685TNHR53

Description
78685TNHR53 SPECIALTY BALL BEARING ; 0.635" BORE 1.575" OD 0.472" WD

NICE BALL BEARING

Part # 78685TNHR53

BDI # 796011

Features

Enclosure: 1 Metal Shield | 1 Seal
Outer Race Width - Millimeter: 12
Other Features: Special Agricultural Bearing | Exxon Unirex N2
Inch - Metric: Inch
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Nylon
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
74888TNNRLDMJ18

COMPARE

74888TNNRLDMJ18

Description
74888TNNRLDMJ18 SPECIALTY BALL BEARING ; MATERIAL HANDLING

NICE BALL BEARING

Part # 74888TNNRLDMJ18

BDI # 795991

Features

Enclosure: 1 Metal Shield | 1 Seal
Outer Race Width - Millimeter: 15.5
Other Features: Radial
Inch - Metric: Inch
Outside Diameter - Inch: 1.781

Maximum Capacity / Filling Slot: No
Cage Material: Nylon
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY