Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Oil Hole
Self Aligning:
No
2222
Description
2222 SELF ALIGNING BALL BEARING ; NON RETURNABLE 110MM ID 200MM OD 53MM W
Part # 2222
BDI # 1483359
Features
Enclosure:
Open
Outer Race Width - Millimeter:
53
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
3303
Description
3303 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 17MM ID 47MM OD 22.2MM W OPEN
Part # 3303
BDI # 1413420
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256833
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing