BST50X100-1BDFTP4
Description
BST50X100-1BDFTP4 BALL SCREW SUPPORT BRG
Part # BST50X100-1BDFTP4
BDI # 19089699
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
BST30X62-1BDFTP4
Description
BST30X62-1BDFTP4 PRECISION BALL BEARING ; 30MM ID X 62MM OD X 45MM W
Part # BST30X62-1BDFTP4
BDI # 19089729
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
BST40X72-1BDFTP4
Description
BST40X72-1BDFTP4 PRECISION BALL BEARING
Part # BST40X72-1BDFTP4
BDI # 19089697
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
BST40X90-1BDBTP4
Description
BST40X90-1BDBTP4 BALL SCREW SUPPORT BRG
Part # BST40X90-1BDBTP4
BDI # 19089698
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
BST40X72-1BDBTP4
Description
BST40X72-1BDBTP4 BALL SCREW SUPPORT BRG ; PRECISION-BB
Part # BST40X72-1BDBTP4
BDI # 1215461
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring