SJ 8477 S

COMPARE

SJ 8477 S

Description
SJ 8477 S PITCHLIGN NEEDLE ROLLER BRG ; 2.75" ID X 3.5" OD X 3.4992" W

RBC BEARINGS

Part # SJ8477S

BDI # 796205

Features

Enclosure: 1 Seal
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3.5
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Precision Ground
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
SJ 7255 S

COMPARE

SJ 7255 S

Description
SJ 7255 S PITCHLIGN NEEDLE ROLLER BRG ; 1.375" IDX1.875" ODX1.8745" W

RBC BEARINGS

Part # SJ7255S

BDI # 796170

Features

Enclosure: 1 Seal
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.875
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Precision Ground
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
X501-RS

COMPARE

X501-RS

Description
X501-RS ; POR MAST GUIDE BEARING

RBC BEARINGS

Part # X501-RS

BDI # 20188363

Features

Enclosure: 1 Seal
Outer Race Width - Millimeter: 31.75
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Smaller Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY