H 18 LW
Description
H 18 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 9/16" SOCKET HEAD/SEALED
Part # H18LW
BDI # 794965
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Roller Width - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
14.3
Roller Diameter - Inch:
0.563
S 18 LWX
Description
S 18 LWX CAM FOLLOWER BEARING ; 9/16" CYLINDRICAL ADJUSTABLE
Part # S18LWX
BDI # 795077
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
14.3
Roller Diameter - Inch:
0.563
Other Features:
Screwdriver Slot | Adjustable
S 18 LW
Description
S 18 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 9/16" SOCKET HEAD/SEALED
Part # S18LW
BDI # 795076
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
14.3
Roller Diameter - Inch:
0.563
Other Features:
Screwdriver Slot | Adjustable