S 104 LWX
Description
S 104 LWX CAM FOLLOWER BEARING ; 3-1/4" CYLINDRICAL ADJUSTABLE
Part # S104LWX
BDI # 795063
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Roller Diameter - Inch:
3.25
Other Features:
Screwdriver Slot | Adjustable
Y 104 L
Description
Y 104 L CAM FOLLOWER BEARING ; YOKE ROLLER 3-1/4" RLR DIA W/SEAL
Part # Y104L
BDI # 795173
Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Roller Diameter - Millimeter:
82.55
Roller Diameter - Inch:
3.25
Rolling Element:
Needle Bearing
H 104 LW
Description
H 104 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 3-1/4" SOCKET HEAD/SEALED
Part # H104LW
BDI # 794955
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Roller Width - Millimeter:
44.45
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Roller Diameter - Inch:
3.25
CRBY 3 1/4
Description
CRBY 3 1/4 CAM FOLLOWER BEARING ; 3 1/4" CROWNED LONG LIFE
Part # CRBY31/4
BDI # 794720
Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Roller Diameter - Inch:
3.25
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
CH 104 L
Description
CH 104 L CAM FOLLOWER BEARING ; 3-1/4" CROWNED SLOTTED HEAD/SEALED
Part # CH104L
BDI # 794640
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Roller Diameter - Inch:
3.25
Other Features:
Screwdriver Slot