VTRY 8 1/2
Description
VTRY 8 1/2 V-GROOVED TRACK ROLLER ; YOKE STYLE TRB TYPE 8.5" RLR DIA
Part # VTRY 8 1/2
BDI # 23207856
Features
Roller Width - Inch:
3.75
Roller Width - Millimeter:
95.25
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
215.9
Roller Diameter - Inch:
8.5
Other Features:
Rubber Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row
VTR 8 1/2
Description
VTR 8 1/2 V-GROOVED TRACK ROLLER ; STUD STYLE TRB TYPE 8.5" DIA
Part # VTR 8 1/2
BDI # 23207836
Features
Roller Width - Inch:
3
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Roller Width - Millimeter:
76.2
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
215.9
Roller Diameter - Inch:
8.5