CH 36 L
Description
CH 36 L CAM FOLLOWER BEARING ; 1-1/8" CROWNED SLOTTED HEAD/SEALED
Part # CH36L
BDI # 15053293
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Screwdriver Slot
S 36 LWX
Description
S 36 LWX CAM FOLLOWER BEARING ; 1-1/8" CYLINDRICAL ADJUSTABLE
Part # S36LWX
BDI # 795099
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Screwdriver Slot | Adjustable
S 36 L
Description
S 36 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/8" DIA 5/8" WIDTH
Part # S36L
BDI # 795097
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Screwdriver Slot | Adjustable
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
7.95
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Rolling Element:
Needle Bearing
Y 36 L
Description
Y 36 L CAM FOLLOWER BEARING ; 5/16" BORE 1-1/8" DIA 5/8" WIDTH
Part # Y36L
BDI # 795189
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
7.95
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Rolling Element:
Needle Bearing