Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
11.125
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Rolling Element:
Needle Bearing
CH 52 L
Description
CH 52 L CAM FOLLOWER BEARING ; 1-5/8" CROWNED SLOTTED HEAD/SEALED
Part # CH52L
BDI # 794667
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Screwdriver Slot
CH 52 LW
Description
CH 52 LW CAM FOLLOWER BEARING ; 1-5/8" CROWNED SOCKET HEAD/SEALED
Part # CH52LW
BDI # 794668
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Screwdriver Slot
Y 52 L
Description
Y 52 L CAM FOLLOWER BEARING ; YOKE 1.625IN DIA 0.438IN BORE
Part # Y52L
BDI # 795197
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
11.125
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Rolling Element:
Needle Bearing
S 52
Description
S 52 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-5/8" SLOTTED HEAD
Part # S52
BDI # 795112
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Screwdriver Slot