H 224 LW

COMPARE

H 224 LW

Description
H 224 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 7" SOCKET HEAD/SEALED

RBC BEARINGS

Part # H224LW

BDI # 794970

Features

Roller Width - Inch: 3.75
Thread Size: 3-1/2-4
Stud Diameter - Inch: 3.5
Stud Diameter - Millimeter: 88.9
Roller Width - Millimeter: 95.25

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Price Inventory : Available to order
Loading Price
QTY