CFM22

COMPARE

CFM22

Description
CFM22 CAM FOLLOWER ; 22MM DIA X 12MM WD

RBC BEARINGS

Part # CFM22

BDI # 794467

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Tandem Roller Pocket Design | Two Rollers Per Pocket

Price Inventory : Available to order
Loading Price
QTY
CFM26

COMPARE

CFM26

Description
CFM26 CAM FOLLOWER ; 26MM DIA X 12MM WD

RBC BEARINGS

Part # CFM26

BDI # 794468

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Tandem Roller Pocket Design | Two Rollers Per Pocket

Price Inventory : Available to order
Loading Price
QTY