Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Black Oxide Finish | For W-Weld On Hub
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
H60B11X1-1/8
Description
H60B11X1-1/8 FINISHED BORE SPROCKET ; B TYPE
Part # H60B11X1-1/8
BDI # 18255101
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Length Thru Bore - Millimeter:
14.986
Other Features:
0.69 Inch Teeth Width | With 6205-1-2RS Bearing | Snap Ring
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
Black Oxide Finish | For V-Weld On Hub
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Black Oxide Finish | For W-Weld On Hub
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore