PHS 12B-3BH16
Description
PHS 12B-3BH16 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-3BH16
BDI # 1286178
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Rough Bore
PHC C12B-3X5MTR
Description
PHC C12B-3X5MTR ROLLER CHAIN ; NON-RETURNABLE
Part # PHC C12B-3X5MTR
BDI # 1291577
Features
Roller Width - Inch:
0.459
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Component:
Chain
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Conveyor
Internal Special Features:
No
PHS 12B-3TB27
Description
PHS 12B-3TB27 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-3TB27
BDI # 1286219
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Bushed
PHC 12B-3X5MTR
Description
PHC 12B-3X5MTR ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 12B-3X5MTR
BDI # 1280131
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Component:
Chain
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
PHS 12B-3TB114
Description
PHS 12B-3TB114 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-3TB114
BDI # 1286226
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Bushed