PHC 35-3X5MTR
Description
PHC 35-3X5MTR ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 35-3X5MTR
BDI # 1280010
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
PHC 35-3X10FT
Description
PHC 35-3X10FT ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 35-3X10FT
BDI # 1280009
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.12
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.336
Pitch Diameter - Millimeter:
206.24
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore