Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
PHC 50SH-1X10FT
Description
PHC 50SH-1X10FT ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 50SH-1X10FT
BDI # 1280214
Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
High Strength
Internal Special Features:
No
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Rough Bore