Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Rough Bore
PHC 60-2C-C/L
Description
PHC 60-2C-C/L ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 60-2C-C/L
BDI # 1280842
Features
Roller Width - Inch:
0.495
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
PHC 60-2DR-O/L
Description
PHC 60-2DR-O/L ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 60-2DR-O/L
BDI # 1281174
Features
Roller Width - Inch:
0.495
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Offset Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Dacromet Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
PHC 60H-2CX10FT
Description
PHC 60H-2CX10FT ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 60H-2CX10FT
BDI # 1280303
Features
Roller Width - Inch:
0.495
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed