FYJ 65 KF
Description
FYJ 65 KF FLANGED BLOCK BALL BRG ; NON-RETURNABLE 60MMID 4-BOLT 19MM SQUARE
Part # FYJ 65 KF
BDI # 1258947
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Y Bearing
Global Part Number GPN:
555084
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
211
YSA 206-2FK
Description
YSA 206-2FK INSERT BALL BRG ; NON-RETURNABLE
Part # YSA 206-2FK
BDI # 1416052
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
28
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve
YSA 209-2FK
Description
YSA 209-2FK INSERT BALL BRG ; NON-RETURNABLE
Part # YSA 209-2FK
BDI # 1416608
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
35
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve
YSA 207-2FK
Description
YSA 207-2FK INSERT BALL BRG ; NON-RETURNABLE
Part # YSA 207-2FK
BDI # 1415574
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
30.5
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
273.05
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
501439
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4