Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
PHP 12-5M-09RSB
Description
PHP 12-5M-09RSB PULLEY ; NON-RETURNABLE
Part # PHP 12-5M-09RSB
BDI # 1289846
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.1
Mounting Method:
Rough Bore
PHS 16B-1AH12
Description
PHS 16B-1AH12 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1AH12
BDI # 1286232
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
PHS 16B-2BH12
Description
PHS 16B-2BH12 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2BH12
BDI # 1286473
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
PHS 10B-1DSA12
Description
PHS 10B-1DSA12 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1DSA12
BDI # 1285597
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.708
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore