PHS 08B-1TBH46
Description
PHS 08B-1TBH46 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1TBH46
BDI # 1285224
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.563
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Bushed
PHS 06B-1BH46
Description
PHS 06B-1BH46 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH46
BDI # 1284682
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.495
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.657
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
139.58
Mounting Method:
Rough Bore
PHS 16B-1BH46
Description
PHS 16B-1BH46 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1BH46
BDI # 1286330
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.654
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.219
Pitch Diameter - Millimeter:
372.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.512
Pitch Diameter - Millimeter:
232.63
Mounting Method:
Rough Bore
PHS 12B-2BH46
Description
PHS 12B-2BH46 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2BH46
BDI # 1286114
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.99
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.414
Pitch Diameter - Millimeter:
279.15
Mounting Method:
Rough Bore