Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Rough Bore
PHS 16B-2BH57
Description
PHS 16B-2BH57 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2BH57
BDI # 1292284
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.044
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.406
Pitch Diameter - Millimeter:
576.35
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Rough Bore