TFU0604C-5-10-X4
Description
TFU0604C-5-10-X4 ; TFU FLAT TUBING
Part # TFU0604C-5-10-X4
BDI # 18612298
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.236
Outside Diameter - Millimeter:
6
Other Features:
Flat Type | Shore A 95 Hardness
Inside Diameter - Millimeter:
4
Color:
Clear
Product Name:
Bonded Tubing
TCU0604C-2-27-X6
Description
TCU0604C-2-27-X6 ; TCU COIL TUBING 5/PACK
Part # TCU0604C-2-27-X6
BDI # 18612273
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.236
Outside Diameter - Millimeter:
6
Other Features:
Coil Type | Shore A 95 Hardness | Coil Diameter 24 MM | Maximum Operating Length 1431.2 MM
Typical Use:
Pneumatic | Robotic
Inside Diameter - Millimeter:
4
Color:
Clear
Product Name:
Bonded Tubing
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.315
Outside Diameter - Millimeter:
8
Other Features:
Shore D 57 Hardness | Constant Pressure | Minimum Bending Radius 24 MM
Typical Use:
Industrial
Inside Diameter - Millimeter:
5.8
Color:
Clear
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.472
Outside Diameter - Millimeter:
12
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 35 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
8
Color:
Clear
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Teflon
Outside Diameter - Inch:
0.472
Outside Diameter - Millimeter:
12
Other Features:
Minimum Bending Radius 75 MM | Chemical - Heat Resistant
Typical Use:
Automobile | Food and Beverage | Medical | Machine Tool | Pneumatic | Semi Conductor
Inside Diameter - Millimeter:
9
Color:
Clear
Product Name:
Tubing