Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Locking Manual Operator | With Indicator Light | Without Sub Plate
Overall Length - Inch:
7.756
Voltage:
100-110/50 VAC | 115-120/60 VAC
NVS4114-1209KP5R1-X7
Description
NVS4114-1209KP5R1-X7 ; VALVE SGL SOL
Part # NVS4114-1209KP5R1-X7
BDI # 17854604
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Locking Manual Operator | Side Port - Mounted on Stacking Manifold Block | DIN Connector with 6FT Cord | Single Interface Regulator with Screw
Overall Length - Inch:
7.874
Voltage:
100-110/50 VAC | 115-120/60 VAC
NVS4114-0009ON
Description
NVS4114-0009ON ; VS4 CLASS 1 SOL 4/5 PORT
Part # NVS4114-0009ON
BDI # 18588910
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Rubber Solenoid Access Plug | Without Sub Plate
Overall Length - Inch:
5.512
Voltage:
100-110/50 VAC | 115-120/60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Without Sub Plate
Overall Length - Inch:
5.512
Voltage:
100-110/50 VAC | 115-120/60 VAC
NVS4414-0009ON
Description
NVS4414-0009ON ; VS4 CLASS 1 SOL 4/5 PORT
Part # NVS4414-0009ON
BDI # 18588720
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Rubber Solenoid Access Plug | Without Sub Plate
Overall Length - Inch:
7.244
Voltage:
100-110/50 VAC | 115-120/60 VAC