Features
Port Type:
1/2" RC
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
DIN Terminal With Surge Suppressor
Overall Length - Inch:
3.909
Voltage:
110 VAC
Features
Port Type:
1/4" RC
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.42 Cv Factor | 3MM Orifice Size | Water Fluid | Normally Closed | Class B | With Bracket | Grommet | With Surge Voltage Suppressor | Size 1 | In/Out Position
Overall Length - Inch:
1.969
Voltage:
110 VAC
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.19 - 0.17 - 0.17 - 0.18 Cv Factor | Body Ported | Standard Type
Overall Length - Inch:
3.213
Voltage:
110 VAC
Features
Port Type:
1/2" RC
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.21 Cv Factor | 10MM Orifice Size | Air Fluid | Normally Closed | Class B | DIN Terminal | With Light/Surge Voltage Suppressor | Size 3 | In/Out Position
Overall Length - Inch:
3.701
Voltage:
110 VAC
Features
Port Type:
1/2" RC
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.21 Cv Factor | 10MM Orifice Size | Water Fluid | Normally Closed | Class B | Conduit Terminal | With Surge Voltage Suppressor | Size 3 | In/Out Position
Overall Length - Inch:
5.079
Voltage:
110 VAC