SYJ3120-6LOZ-M3
Description
SYJ3120-6LOZ-M3 ; VALVE SGL SOL BODY PT DC
Part # SYJ3120-6LOZ-M3
BDI # 17868849
Features
Port Type:
M3
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Air Fluid | Body Ported | Individual Pilot Exhaust | L Plug without Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
2.531
Voltage:
12 VDC
SYJ3120-6LO-M3
Description
SYJ3120-6LO-M3 ; VALVE SGL SOL BODY PT DC
Part # SYJ3120-6LO-M3
BDI # 17868848
Features
Port Type:
M3
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Air Fluid | Body Ported | Individual Pilot Exhaust | L Plug without Connector | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
2.531
Voltage:
12 VDC
SY7320-6L-02T
Description
SY7320-6L-02T ; SY7000 SOL/VALVE, RUBBER SEAL
Part # SY7320-6L-02T
BDI # 18597346
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.7/0.63 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug with 300MM Lead Wire | In/Closed Center/Out Position
Overall Length - Inch:
6.071
Voltage:
12 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.008 Cv Factor | Air Fluid | Base Mounted | Gray | Normally Closed | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | M Plug with 300MM Lead Wire | With Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
1.539
Voltage:
12 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | Non-Polar Light/Surge Voltage Suppressor | In/Out Position | Round Head Combination Screw
Overall Length - Inch:
3.276
Voltage:
12 VDC