Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Without Sub Plate
Overall Length - Inch:
5.512
Voltage:
24/60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate
Overall Length - Inch:
8.504
Voltage:
24/60 VAC
NVS4114-1107DMR2
Description
NVS4114-1107DMR2 ; VALVE SOL 24VAC
Part # NVS4114-1107DMR2
BDI # 17854556
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Stacking Manifold Block | Double Interface Regulator with Screw | Interface Speed Control
Overall Length - Inch:
7.874
Voltage:
24/60 VAC
NVS4124-0207DP
Description
NVS4124-0207DP ; VS4 CLASS 2 SOL 4/5 PORT
Part # NVS4124-0207DP
BDI # 18589014
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.61 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate | DIN Connector | In/Out Position
Overall Length - Inch:
6.811
Voltage:
24/60 VAC
NVS4314-0007DP1
Description
NVS4314-0007DP1 ; VALVE SOL 24VAC DIN
Part # NVS4314-0007DP1
BDI # 17855138
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate | DIN Connector with Light
Overall Length - Inch:
8.504
Voltage:
24/60 VAC