VFS3100-9F(DC48V)
Description
VFS3100-9F(DC48V) ; VALVE SOL'N. 48VDC
Part # VFS3100-9F(DC48V)
BDI # 17866971
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
5.256
Voltage:
48 VDC
SY7120-9DZ-02T-F2(DC48V)
Description
SY7120-9DZ-02T-F2(DC48V) ; SY7000 SOL/VALVE, RUBBER SEAL
Part # SY7120-9DZ-02T-F2(DC48V)
BDI # 18597044
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.93/0.81 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
5.083
Voltage:
48 VDC
VP3165-109GA(48VDC)
Description
VP3165-109GA(48VDC) ; VALVE SOL'N BSP PORTS
Part # VP3165-109GA(48VDC)
BDI # 18594308
Features
Port Type:
1" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported | Body Size 1" | Internal Pilot | Grommet
Overall Length - Inch:
4.449
Voltage:
48 VDC
Features
Port Type:
3/4" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 Cv Factor | Air - Gas Fluid | Base Mounted | Recessed Non Locking Manual Operator | In/Out Position
Overall Length - Inch:
3.228
Voltage:
48 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.72 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Without Sub Plate | In/Out Position
Overall Length - Inch:
7.559
Voltage:
48 VDC