VQ110Y-9G-M5-X113(DC6V)
Description
VQ110Y-9G-M5-X113(DC6V) ; VQ100 SOL VALVE 3-PORT
Part # VQ110Y-9G-M5-X113(DC6V)
BDI # 18601228
Features
Port Type:
M5
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid Plunger | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.011 - 0.012 Cv Factor | With Sub Plate | Non Locking Push Manual Override | Grommet | Low Wattage
Overall Length - Inch:
1.15
Voltage:
6 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | Grommet - 300MM Lead Wire | In/Out Position
Overall Length - Inch:
2.687
Voltage:
6 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Pilot | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.008 Cv Factor | Air - Inert Gas Fluid | Grommet - 300MM Lead Wire | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
1.031
Voltage:
6 VDC
SYJ3140-VG-S
Description
SYJ3140-VG-S ; SYJ3000 SOL VALVE 4/5 PORT
Part # SYJ3140-VG-S
BDI # 18597698
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.12 Cv Factor | Air Fluid | Body Ported | Individual Pilot Exhaust | Grommet with 300MM Lead Wire | With Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
2.142
Voltage:
6 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.008 Cv Factor | Air Fluid | Base Mounted | Gray | Normally Closed | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | Grommet - 300MM Lead Wire | In/Out Position
Overall Length - Inch:
1.102
Voltage:
6 VDC