RNYXS-1220-15 56C PA235871
Description
RNYXS-1220-15 56C PA235871 GEARMOTOR ; 20MM HOLLOW BORE 56C FACE INPUT
Part # RNYXS-1220-15 56C PA235871
BDI # 21541354
Features
Mounting Frame:
1220
Nominal Max Input Rating:
0.536HP
Nominal Max Output RPM:
117
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
18.923
Nominal Center Distance - Inch:
0.745
Other Features:
Special Modification
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.19