Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2B6.4SDS
Description
2B6.4SDS TRANSMISSION PULLEY ; 2 GROOVE 6.75" OD 1.3125" LTB 1.75" F WD
Part # 642B
BDI # 992628
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2B4.4SH
Description
2B4.4SH TRANSMISSION PULLEY ; B SEC DOUBLE 2 GROOVE 4.75" OD CI
Part # 442B
BDI # 992807
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
2