Features
Pitch Diameter - Inch:
2.674
Inch - Metric:
Inch
Outside Diameter - Inch:
2.654
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Web Style | Type MPB2
Pitch Diameter - Millimeter:
67.92
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
8MPC-42S-62X1.000 MPB
Description
8MPC-42S-62X1.000 MPB SYNCHRONOUS PULLEY
Part # 8MPC42S62MPB
BDI # 985768
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Rough Bore