Features
Shaft Diameter - Inch:
0.197
Shaft Diameter - Millimeter:
5
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
94
Length Type:
Random
Features
Shaft Diameter - Inch:
0.197
Shaft Diameter - Millimeter:
5
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
75
5/8 L PD RL
Description
5/8 L PD RL SHAFT ; 5/8" DIA CLASS L P 60 CASE
Part # 5/8 L PD RL
BDI # 843329
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Shaft Length - Inch:
178
Length Type:
Random
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
202
Length Type:
Random
5/8 L SS RL
Description
5/8 L SS RL SHAFT ; 5/8" D CL 178" RAN LENGTH CS 60 CASE
Part # 5/8 L SS RL
BDI # 843331
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
178