2-B-54-SDS
Description
2-B-54-SDS V-BELT SHEAVE ; QD BUSHED 101757329
Part # 2-B-54-SDS
BDI # 24306107
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
1-B-46-SDS
Description
1-B-46-SDS V-BELT SHEAVE ; QD BUSHED 101756785
Part # 1-B-46-SDS
BDI # 24305211
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
P805M25-SDS
Description
P805M25-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755736
Part # P805M25-SDS
BDI # 24303654
Features
Pitch Diameter - Inch:
5.013
Inch - Metric:
Metric
Outside Diameter - Inch:
4.968
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
127.34
Mounting Method:
Bushed
Belt Width - Millimeter:
25
2-B-60-SDS
Description
2-B-60-SDS V-BELT SHEAVE ; QD BUSHED 101757338
Part # 2-B-60-SDS
BDI # 24306125
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2-B-58-SDS
Description
2-B-58-SDS V-BELT SHEAVE ; QD BUSHED 101757335
Part # 2-B-58-SDS
BDI # 24306119
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2