6205-RS
Description
6205-RS DEEP GROOVE BALL BRG ; 25MM ID 52MM OD 15MM WD SEALED
Part # 6205-RS
BDI # 1347952
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
6316-RS-C4
Description
6316-RS-C4 DEEP GROOVE BALL BEARING ; 80MM ID 170MM OD 39MM WD SEALED
Part # 6316-RS-C4
BDI # 21959681
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
6203RS
Description
6203-RS DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM WD SEALED
Part # 6203-RS
BDI # 1347943
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6000-RS-C3
Description
6000-RS-C3 DEEP GROOVE BALL BEARING ; 10MM ID 26MM OD 8MM WD SEALED
Part # 6000-RS-C3
BDI # 21956966
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No