6007-2RSC3
Description
6007-2RS-C3 DEEP GROOVE BALL BEARING ; 35MM ID 62MM OD 14MM WD 2 SEAL
Part # 6007-2RS-C3
BDI # 1424775
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
GW210PPB5
Description
GW210PPB5C2 BALL BEARING ; 1.945" ID 3.543" OD 29/32" WD SR
Part # GW210PPB5C2
BDI # 1356460
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
GW209PPB11
Description
GW209PPB11PRBC1 BALL BEARING ; 1-25/32" ID 3.346" OD 0.866" WD SR
Part # GW209PPB11PRBC1
BDI # 1356449
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
6301-2RSC3
Description
6301-2RS-C3 DEEP GROOVE BALL BEARING ; 12MM ID 37MM OD 12MM WD SR 2 SEALS
Part # 6301-2RS-C3
BDI # 1424922
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
GW211PP37
Description
GW211PP37Z17P BALL BEARING ; 1.5311IN ID 3.937IN OD 1.312IN WD
Part # GW211PP37Z17P
BDI # 1356464
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33.35
Other Features:
Deep Groove | Triple Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No